Menu Search
THOMAS & BETTS #LTWHIP-34-6-8

Steel City® Assembly, Whip; Liquidtight; Nonmetallic; 3/4 in.; 6 ft.

SKU # 78599105840 Manufacturer Series: LTWHIP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conduit Length: 6 ft.
Conduit Size: 3/4 in.
Conductor: 8 AWG
Conduit Type: Whip Assembly, Liquidtight, Nonmetallic
Connector Type: (1) Straight, (1) 90°
Package: 6