STEEL CITY #LTWHIP-12-4-10

Nonmetallic Liquidtight 4 foot

SKU: 78599105839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Nonmetallic Liquidtight
Conduit Length: 4 foot
Conduit Size: 1/2"
Connector Type: (1) Straight, (1) 90-Degree
Conductor: (3) 10 AWG
Package: 6
Manufacturer Series: LTWHIP
Description
Conduit-Wire Assemblies: Conduit Type - Nonmetallic Liquidtight; Conduit Length - 4 foot; Conduit Size - 1/2"; Connector Type - (1) Straight, (1) 90-Degree; Conductor - (3) 10 AWG; Package - 6; Manufacturer Series - LTWHIP