HUBBELL #PS05GYKIT

Nonmetallic Liquidtight 6 foot

SKU: 78358533965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Nonmetallic Liquidtight
Conduit Length: 6 foot
Conduit Color: Gray
Conduit Size: 1/2"
Connector Type: (2) SwivelLok PS0509NGY
Manufacturer Series: SwivelLok PolyTuff
Description
Conduit-Wire Assemblies: Conduit Type - Nonmetallic Liquidtight; Conduit Length - 6 foot; Conduit Color - Gray; Conduit Size - 1/2"; Connector Type - 2 SwivelLok® PS0509NGY; Manufacturer Series - SwivelLok® PolyTuff®