Menu Search
Conduit-Wire Assemblies Non-Metallic Whip, 6 foot, Black, Red, Green, 1/2 in., (1) Straight, (1) 90-Degree, -3 10 AWG
AFC CABLE SYSTEMS #8015

Non-Metallic Whip, 6 foot, Black, Red, Green, 1/2 in., (1) Straight, (1) 90-Degree, -3 10 AWG

SKU # 77680292008
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Nonmetallic Liquidtight
Conduit Length: 6 foot
Conduit Color: Black, Red, Green
Conduit Size: 1/2 in.
Connector Type: (1) Straight, (1) 90-Degree
Conductor: (3) 10 AWG
Package: 10

Conduit-Wire Assemblies: Conduit Type - Nonmetallic Liquidtight; Conduit Length - 6 foot; Conduit Color - Black, Red, Green; Conduit Size - 1/2 in.; Connector Type - (1) Straight, (1) 90-Degree; Conductor - (3) 10 AWG; Package - 10