Menu Search
Search
ABB INSTALLATION PRODUCTS #LTWHIP-34-4-8

Thomas and Betts Assembly, Whip; Liquidtight; Nonmetallic; 3/4 in.; 4 ft.

SKU # 78599105841 Manufacturer Series: Steel City® LTWHIP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conduit Length: 4 ft.
Conduit Size: 3/4 in.
Conductor: 8 AWG
Conduit Type: Whip Assembly, Liquidtight, Nonmetallic
Connector Type: (1) Straight, (1) 90┬░
Package: 6