Menu Search

THOMAS & BETTS #41-TB

Liquidtight Straight Union Male-Female Threads

SKU: 78621000041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Straight Union
Connection: Male-Female Threads
Overall Length: 1.453"
OD Max: 1 in.
Conduit Size: 1/2"
Material: Steel Body, Buna N O-Ring
Description
Conduit Unions: Type - Liquidtight Straight Union; Connection - Male-Female Threads; Overall Length - 1.453"; OD Max - 1.000"; Conduit Size - 1/2"; Material - Steel Body, Buna N O-Ring