Menu Search
THOMAS & BETTS #UNY-805-TB

Conduit Union Male-Female Thread

SKU # 78621097102
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Union
Connection: Male-Female Thread
Overall Length: 5-11/32 in.
OD Max: 5-1/16 in.
Conduit Size: 3 in.
Material: Electrogalvanized Steel

Conduit Unions: Type - Conduit Union; Connection - Male-Female Thread; Overall Length - 5-11/32 in.; OD Max - 5-1/16 in.; Conduit Size - 3 in.; Material - Electrogalvanized Steel