Menu Search
Conduit Unions Conduit Union, 3/4 in. Conduit, 3.25 in. OAL, 1.89 in. OD Max, Female-Male Threads
PERMA-COTE #UNY75

Conduit Union, 3/4 in. Conduit, 3.25 in. OAL, 1.89 in. OD Max, Female-Male Threads

SKU # 73695301722
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Union
Connection: Female-Male Threads
Overall Length: 3.250 in
OD Max: 1.89 in.
Conduit Size: 3/4 in
Material: Ferrous Body, PVC Gasket