Menu Search

VICTOR SPECIALTIES #14423-A

Aluminum Rigid Conduit Strap 2-Hole Snap-On

SKU: 78039914423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Strap
Installation: 2-Hole Snap-On
Material: Aluminum
Conduit Size: 1/2 in.
Mounting Hole: 9/32 in. H
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 2-Hole Snap-On; Material - Aluminum; Conduit Size - 1/2 in.; Mounting Hole - 9/32 in. H