Menu Search
Conduit Straps Strap, Armored Cable/Flex Conduit; Steel; 3/8 in. Conduit
TOPAZ ELECTRIC CORP #11106-S

Snap On Strap, Armored Cable/Flex Conduit; Steel; 3/8 in. Conduit

SKU # 75133893449
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Armored Cable/Flex Conduit Strap
Installation: 1-Hole
Material: Steel
Conduit Size: 3/8"Flex
Cable Size: AC 12/4
Mounting Hole: 9/32"H