Menu Search
THOMAS & BETTS #2HS1-G

Strap, PVC Coated Rigid Conduit; Steel; 1 in.

SKU # 70450843514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PVC Coated Rigid Conduit Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: PVC Coated
Trade Size: 1 in.

Additional Info: PVC Coating: 40 mil