Menu Search
THOMAS & BETTS #1HMS3-G

Strap, PVC Coated Rigid Conduit; Malleable Iron; 2 in.

SKU # 70450843439
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PVC Coated Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: PVC Coated
Trade Size: 2 in.

Additional Info: PVC Coating: 40 mil