Menu Search
Conduit Straps Strap, External Grounding; Electro Zinc Plated Steel; 3/8 in.
THOMAS & BETTS #GR1W

Strap, External Grounding; Electro Zinc Plated Steel; 3/8 in.

SKU # 78621090099
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: External Grounding Strap
Material: Steel
Material Finish: Electro Zinc Plated
Trade Size: 3/8 in.
Hole/​Bolt Size: 10-24
Conduit Size: 0.38 in.

Additional Info: Swing Radius: 1 in.