Menu Search
Conduit Straps Malleable Iron PVC Coated Rigid Conduit Strap 1-Hole 1-1/2 in.

THOMAS & BETTS #1280CR

Malleable Iron PVC Coated Rigid Conduit Strap 1-Hole 1-1/2 in.

SKU #78621082670
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PVC Coated Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: PVC Coated
Trade Size: 1-1/2 in.
Hole/Bolt Size: 3/8"

Conduit Straps: Type - PVC Coated Rigid Conduit Strap; Installation - 1-Hole; Material - Malleable Iron; Material Finish - PVC Coated; Trade Size - in - 1-1/2; Hole/Bolt Size - 3/8"