THOMAS & BETTS #1276AL

Aluminum, Cast Rigid Conduit Strap 1-Hole 1/2 in.

SKU: 78621080186
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Aluminum, Cast
Material Finish: Natural
Trade Size: 1/2 in.
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Aluminum, Cast; Material Finish - Natural; Trade Size - in - 1/2