Menu Search
Conduit Straps Strap, Rigid Conduit; Steel; 2-Hole; 2 in.

STEEL CITY #HS-906

Strap, Rigid Conduit; Steel; 2-Hole; 2 in.

SKU #78599142010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2 in.