Menu Search
Conduit Straps Strap, Rigid Conduit; Malleable Iron; 1-Hole; 4 in.

STEEL CITY #HS-410

Strap, Rigid Conduit; Malleable Iron; 1-Hole; 4 in.

SKU #78599141920
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Trade Size: 4 in.
Hole/Bolt Size: 5/8"