Menu Search
Conduit Straps Strap, EMT-Thinwall; 1-Hole; Steel; 3/4 in.

STEEL CITY #TS-102

Strap, EMT-Thinwall; 1-Hole; Steel; 3/4 in.

SKU #78599144402
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 3/4 in.