Menu Search
Conduit Straps Stainless Steel Rigid Conduit Strap 1-Hole 3/8 in.

STEEL CITY #HS100-SS

Stainless Steel Rigid Conduit Strap 1-Hole 3/8 in.

SKU #78599103644
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Stainless Steel
Material Finish: Natural
Trade Size: 3/8 in.
Hole/Bolt Size: 9/32"

Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Stainless Steel; Material Finish - Natural; Trade Size - in - 3/8; Hole/Bolt Size - 9/32"; Additional Information - Type 303 Stainless Steel

Additional Info: Type 303 Stainless Steel