Stainless Steel Rigid Conduit Strap 1-Hole 1-1/4 in.

SKU: 78599103648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Stainless Steel
Material Finish: Natural
Trade Size: 1-1/4 in.
Hole/Bolt Size: 11/32"
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Stainless Steel; Material Finish - Natural; Trade Size - in - 1-1/4; Hole/Bolt Size - 11/32"; Additional Information - Type 303 Stainless Steel
Additional Info: Type 303 Stainless Steel