Menu Search
Conduit Straps Stainless Steel EMT-Thinwall Strap 1-Hole 1-1/4 in.

STEEL CITY #TS104-SS

Stainless Steel EMT-Thinwall Strap 1-Hole 1-1/4 in.

SKU #78599103635
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Stainless Steel
Material Finish: Natural
Trade Size: 1-1/4 in.
Hole/Bolt Size: 11/16"

Conduit Straps: Type - EMT-Thinwall Strap; Installation - 1-Hole; Material - Stainless Steel; Material Finish - Natural; Trade Size - in - 1-1/4; Hole/Bolt Size - 11/16"; Additional Information - Type 303 Stainless Steel

Additional Info: Type 303 Stainless Steel