Menu Search
Conduit Straps Strap, Rigid Conduit; 2-Hole Snap-On; Steel; 3 in.

O-Z/GEDNEY #TH-1808

Strap, Rigid Conduit; 2-Hole Snap-On; Steel; 3 in.

SKU #68785531808
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 3 in.
Hole/Bolt Size: 3/8"