Menu Search
O-Z/GEDNEY #TH-1804

Strap, Rigid Conduit; 2-Hole Snap-On; Steel; 1-1/4 in.

SKU # 68785531804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.
Hole/​Bolt Size: 1/4"