Menu Search
Conduit Straps Strap, EMT-Thinwall; 2-Hole; Steel; 2 in.
O-Z/GEDNEY #TH-1906

Strap, EMT-Thinwall; 2-Hole; Steel; 2 in.

SKU # 68785531906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2 in.
Hole/​Bolt Size: 3/8"