O-Z/GEDNEY #THTW-50S

Steel EMT-Thinwall Strap 2-Hole Snap-On 1/2 in.

SKU: 78312653015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.
Hole/Bolt Size: 3/16"
Description
Conduit Straps: Type - EMT-Thinwall Strap; Installation - 2-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1/2; Hole/Bolt Size - 3/16"