O-Z/GEDNEY #15-200S

Steel EMT-Thinwall Strap 1-Hole Snap-On 2 in.

SKU: 78312668455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: EMT-Thinwall Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2 in.
Hole/Bolt Size: 7/16"
Conduit Straps: Type - EMT-Thinwall Strap; Installation - 1-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2; Hole/Bolt Size - 7/16"