Menu Search
O-Z/GEDNEY #14-18G

Malleable Iron Round Service Entrance Strap 1-Hole

SKU # 78312667800 Manufacturer Series: 14G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Service Entrance Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Hole/​Bolt Size: #10
Cable Size: 2 - #8

Conduit Straps: Type - Round Service Entrance Strap; Installation - 1-Hole; Material - Malleable Iron; Material Finish - Galvanized; Hole/Bolt Size - #10; Cable Size - 2 - #8; Manufacturer Series - 14G