O-Z/GEDNEY #14-200G

Malleable Iron Rigid Conduit Strap 1-Hole 2 in.

SKU: 78312667865
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Trade Size: 2 in.
Hole/Bolt Size: 1/2"
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Malleable Iron; Material Finish - Galvanized; Trade Size - in - 2; Hole/Bolt Size - 1/2"