O-Z/GEDNEY #15150G

Malleable Iron EMT-Thinwall Strap 1-Hole 1-1/2 in.

SKU: 78312668440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Trade Size: 1-1/2 in.
Hole/Bolt Size: 3/8"
Description
Conduit Straps: Type - EMT-Thinwall Strap; Installation - 1-Hole; Material - Malleable Iron; Material Finish - Galvanized; Trade Size - in - 1-1/2; Hole/Bolt Size - 3/8"