Menu Search
MINERALLAC #HD294

Strap, Rigid Conduit; Steel; 2-Hole; 3 in.

SKU # 78461070294 Manufacturer Series: Heavy Duty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 3 in.
Hole/​Bolt Size: 3/8"