Menu Search
MINERALLAC #MED40SS

Strap, Rigid Conduit; Stainless Steel; 1-Hole; 1/2 in.

SKU # 78461055140 Manufacturer Series: Medium Jiffy Clip
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Stainless Steel
Material Finish: Natural
Trade Size: 1/2 in.
Hole/​Bolt Size: 1/4"