Menu Search
MINERALLAC #NS50

Strap, Rigid Conduit; Nail Strap; Steel; 1/2 in.

SKU # 78461051050 Manufacturer Series: NS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: Nail Strap
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.

Additional Info: Additional Pipe Type: IMC, EMT