MINERALLAC #H50

Steel Rigid Conduit Strap 1-Hole Snap-On 3/4 in.

SKU: 78461060050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 3/4 in.
Hole/Bolt Size: 1/4"
Manufacturer Series: Heavy Duty Jiffy Clip
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 3/4; Hole/Bolt Size - 1/4"; Manufacturer Series - Heavy Duty Jiffy Clip