Menu Search
MIDWEST ELECTRIC #496-9

Strap, Rigid Conduit; Steel; 2-Hole; 2-1/2 in.

SKU # 78456414969
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2-1/2 in.