Menu Search
MIDWEST ELECTRIC #209

Strap, Rigid Conduit; 1-Hole Snap-On; Steel; 4 in.

SKU # 78456410209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 4 in.