MIDWEST ELECTRIC #496-11

Steel Rigid Conduit Strap 2-Hole Snap-On 3-1/2 in.

SKU: 78456414911
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 3-1/2 in.
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 2-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 3-1/2