Menu Search
Conduit Straps Steel Rigid Conduit Strap 2-Hole 2 in.

MIDWEST ELECTRIC #496-8

Steel Rigid Conduit Strap 2-Hole 2 in.

SKU #78456414968
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2 in.

Conduit Straps: Type - Rigid Conduit Strap; Installation - 2-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2