Menu Search
Conduit Straps Steel EMT-Thinwall Strap 1-Hole Snap-On 1/2 in.

MIDWEST ELECTRIC #200

Steel EMT-Thinwall Strap 1-Hole Snap-On 1/2 in.

SKU #78456410200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.

Conduit Straps: Type - EMT-Thinwall Strap; Installation - 1-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1/2