Menu Search
HALEX #61605B

Strap, EMT-Thinwall; 2-Hole; Steel; 1/2 in.

SKU # 05141161605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.