Menu Search
HALEX #61512B

Strap, EMT-Thinwall; 1-Hole; Steel; 1-1/4 in.

SKU # 05141161512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.