You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #496-6

Strap, Rigid Conduit; Steel; 2-Hole; 1-1/4 in.

SKU # 78456414966
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
Installation: 2-Hole
Type: Rigid Conduit Strap
Material: Steel
Material Finish: Zinc Plate