Menu Search
Search
Cable and Wire Management Conduit Conduit Fittings Conduit Straps Strap, Rigid Conduit; 1-Hole; Malleable Iron

EATON CROUSE-HINDS SERIES

Strap, Rigid Conduit; 1-Hole; Malleable Iron

(6 Product Options)
  • Type: Rigid Conduit Strap
  • Installation: 1-Hole
  • Material: Malleable Iron
  • Material Finish: Zinc Plate
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Zinc Plate