Menu Search
EATON CROUSE-HINDS SERIES #515

Strap, Rigid Conduit; 1-Hole; Malleable Iron; 2 in.

SKU # 78456410515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Zinc Plate