Menu Search
EATON CROUSE-HINDS SERIES #NSS2

Strap, EMT Conduit; Nail Strap; Stamped Steel; 3/4 in.

SKU # 66227700402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Conduit Strap
Installation: Nail Strap
Material: Steel, Stamped
Material Finish: Galvanized
Trade Size: 3/4 in.