Menu Search
DOTTIE #HW404

Strap, Rigid Conduit; Steel; 2-Hole; 1-1/4 in.

SKU # 78100227920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate