Steel Rigid Conduit Strap 1-Hole 1-1/4 in.

SKU: 78100227815
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.
Manufacturer Series: HW
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1-1/4; Additional Information - Material Thickness: 18 Gauge; Manufacturer Series - HW
Additional Info: Material Thickness: 18 Gauge