DOTTIE #D13

Steel EMT-Thinwall Strap Nail Strap 1 in.

SKU: 78100227680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Strap
Installation: Nail Strap
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.
Description
Conduit Straps: Type - EMT-Thinwall Strap; Installation - Nail Strap; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1