Menu Search
Conduit Straps Strap, EMT-Thinwall; Nail Strap; Steel; 1 in.

CULLY ENTERPRISES #90116

Strap, EMT-Thinwall; Nail Strap; Steel; 1 in.

SKU #08593790116
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Strap
Installation: Nail Strap
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.