Menu Search
Conduit Straps Strap, Rigid Conduit; 2-Hole; Steel; 1-1/4 in.

BRIDGEPORT FITTINGS #1904

Strap, Rigid Conduit; 2-Hole; Steel; 1-1/4 in.

SKU #78174701904
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.
Hole/Bolt Size: 1/4"