Menu Search
BRIDGEPORT FITTINGS #908

Strap, Pipe; Rigid/IMC Conduit; Malleable Iron; 3 in.

SKU # 78174700908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Strap
Installation: Rigid/IMC Conduit
Material: Malleable Iron
Material Finish: Zinc Electro-Plate
Trade Size: 3 in.
Hole/​Bolt Size: 9/16 in.
Mounting Hole: 1 Hole

Additional Info: Support rigid conduit and IMC to mounting surface. Length: 5-3/16 in.